RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H40-1013
  • Zoro # G502583244
product price: 
$
2,227.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1013
Zoro #
G502583244
UPC #
193005059767
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Tear Strength
20 N/mm
Chemical Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Texture
Smooth
Color
Black
Shape
Roll
Material
Buna-N
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews