RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H40-1016
  • Zoro # G302583260
product price: 
$
3,068.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-1016
Zoro #
G302583260
UPC #
193005059781
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Water Resistance
Good
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Thickness Tolerance
+/-0.022 in
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Material
Buna-N
Density
1.5 g/cc
Adhesive Type
Acrylic
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews