RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H40-1022
  • Zoro # G502583671
product price: 
$
5,530.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-1022
Zoro #
G502583671
UPC #
193005059828
Country of Origin
Multiple

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.035 in
Water Resistance
Good
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Adhesive Type
Acrylic
Texture
Smooth
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Compression Set
33 %
Oil Resistance
Excellent
Color
Black
Material
Buna-N
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews