RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H50-1127
  • Zoro # G802585122
product price: 
$
1,652.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1127
Zoro #
G802585122
UPC #
193005069339
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Weather Resistance
Fair
Tear Strength
20 N/mm
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Material
Buna-N
Color
Black
Oil Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Tensile Strength
1,000 psi
Texture
Smooth
Shape
Roll
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
60 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews