Shop ZORO SELECT

RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H50-1133
  • Zoro # G302585257

product price: 
$
2,753.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1133
Zoro #
G302585257
UPC #
193005069377
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Material
Buna-N
Texture
Smooth
Adhesive Type
Acrylic
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Color
Black
Shape
Roll
Abrasion Resistance
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.