RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H60-1000
  • Zoro # G102586034
product price: 
$
1,818.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-1000
Zoro #
G102586034
UPC #
193005106805
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Compression Set
33 %
Tear Strength
20 N/mm
Chemical Resistance
Fair
Water Resistance
Good
Material
Buna-N
Color
Black
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.