RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H60-993
  • Zoro # G402586260
product price: 
$
1,182.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-993
Zoro #
G402586260
UPC #
193005070250
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Shape
Roll
Tensile Strength
1,000 psi
Water Resistance
Good
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair
Material
Buna-N
Texture
Smooth
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Density
1.5 g/cc
Chemical Resistance
Fair
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews