Shop ZORO SELECT

RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H60-997
  • Zoro # G802586105

product price: 
$
1,498.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-997
Zoro #
G802586105
UPC #
193005106560
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Color
Black
Density
1.5 g/cc
Water Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.013 in
Adhesive Type
Acrylic
Compression Set
33 %
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/32 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.