RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-1053
  • Zoro # G002583225
product price: 
$
871.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1053
Zoro #
G002583225
UPC #
193005120146
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Abrasion Resistance
Good
Color
Black
Shape
Roll
Compression Set
33 %
Material
Buna-N
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews