RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-1120
  • Zoro # G302583925
product price: 
$
1,210.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1120
Zoro #
G302583925
UPC #
193005137519
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Adhesive Type
Acrylic
Texture
Smooth
Material
Buna-N
Shape
Roll
Water Resistance
Good
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Excellent
Density
1.5 g/cc
Weather Resistance
Fair
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews