RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-1132
  • Zoro # G802584125
product price: 
$
2,299.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1132
Zoro #
G802584125
UPC #
193005483340
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Adhesive Type
Acrylic
Compression Set
33 %
Material
Buna-N
Maximum Temperature
250 Degrees F
Color
Black
Weather Resistance
Fair
Thickness Tolerance
+/-0.022 in
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Density
1.5 g/cc
Water Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews