Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RubberRoll, Buna-N, 60ftL, 36inW
Mfr # BULKRSBHS70939
Zoro # G902585152
product price:Â
$
716.99
/ea
Key Features
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULKRSBHS70939
- Zoro #
- G902585152
- UPC #
- 193005492236
- Country of Origin
- China
- Item
- Rubber Roll
- Durometer
- 70 Shore A
- Backing Type
- Plain
- Elongation
- 280 %
- Standards
- ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
- Grade
- High Strength
- Abrasion Resistance
- Good
- Weather Resistance
- Fair
- Compression Set
- 30 %
- Water Resistance
- Good
- Density
- 1.35 g/cc
- Oil Resistance
- Excellent
- Material
- Buna-N
- Chemical Resistance
- Fair
- Color
- Black
- Thickness Tolerance
- +/-0.300 mm
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Tear Strength
- 20 N/mm
- Shape
- Roll
- Maximum Temperature
- 250 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Description
Oil Resistant Buna-N Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.