RubberRoll, Buna-N, 60inL, 36inW

  • Mfr # 4040-1/4-5T
  • Zoro # G014761246
product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4040-1/4-5T
Zoro #
G014761246
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Material
Buna-N
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Adhesive Type
Adhesive Backing
Color
Black
Maximum Adhesive Temperature
225 Degrees F
Maximum Temperature
220 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/4 in
Overall Length
60 in
Overall Width
36 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber

Ratings & reviews