Shop ZORO SELECT

RubberRoll, Buna-N, 60inL, 36inW

  • Mfr # 4070-1/4-5T
  • Zoro # G114761160

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4070-1/4-5T
Zoro #
G114761160
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Roll
Maximum Adhesive Temperature
225 Degrees F
Water Resistance
Good
Color
Black
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
220 Degrees F
Material
Buna-N
Oil Resistance
Excellent
Weather Resistance
Fair
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Adhesive Backing
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/4 in
Overall Length
60 in
Overall Width
36 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.