RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E40FDA-58
  • Zoro # G902586067
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-58
Zoro #
G902586067
UPC #
193005492946
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Oil Resistance
Poor
Tensile Strength
800 psi
Maximum Temperature
250 Degrees F
Compression Set
30 %
Color
Cream
Density
1.35 g/cc
Shape
Roll
Material
EPDM
Water Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews