RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E40FDA-59
  • Zoro # G402586376
product price: 
$
395.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-59
Zoro #
G402586376
UPC #
193005492991
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Tensile Strength
800 psi
Water Resistance
Excellent
Thickness Tolerance
+/-0.020 in
Weather Resistance
Excellent
Texture
Smooth
Color
Cream
Abrasion Resistance
Good
Shape
Roll
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Material
EPDM
Compression Set
30 %
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews