RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E40FDA-88
  • Zoro # G202582967
product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-88
Zoro #
G202582967
UPC #
193005493240
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Color
Cream
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Abrasion Resistance
Good
Tensile Strength
800 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Adhesive Type
Acrylic
Weather Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.016 in
Density
1.35 g/cc
Water Resistance
Excellent
Shape
Roll
Material
EPDM
Texture
Smooth
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.