RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E60FR-15
  • Zoro # G102584290
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-15
Zoro #
G102584290
UPC #
193005487492
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Material
EPDM
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
28 %
Oil Resistance
Poor
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.012 in
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Color
Black
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Density
1.5 g/cc
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews