RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E60FR-69
  • Zoro # G702584119
product price: 
$
1,748.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-69
Zoro #
G702584119
UPC #
193005487447
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Texture
Smooth
Material
EPDM
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.024 in
Density
1.5 g/cc
Tensile Strength
1,000 psi
Compression Set
28 %
Oil Resistance
Poor
Shape
Roll
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Length
10 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews