RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E60FR-75
  • Zoro # G802584972
product price: 
$
1,818.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-75
Zoro #
G802584972
UPC #
193005487645
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Material
EPDM
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Water Resistance
Excellent
Texture
Smooth
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Thickness Tolerance
+/-0.024 in
Adhesive Type
Acrylic
Shape
Roll
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews