Shop ZORO SELECT

RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-EFR50-71

  • Zoro # G202585500


product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-71
Zoro #
G202585500
UPC #
193005485191
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Compression Set
25 %
Texture
Smooth
Water Resistance
Excellent
Material
EPDM
Minimum Temperature
-30 Degrees F
Shape
Roll
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Density
1.3 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.012 in
Color
Black
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Good
Reinforced Material
Fiberglass
Maximum Temperature
250 Degrees F
Number of Ply
1
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Weather Resistant EDPM

Ratings & reviews