RubberRoll, EPDM, 12ftL, 36inW

  • Mfr # BULK-RS-E60-954
  • Zoro # G102586041
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-954
Zoro #
G102586041
UPC #
193005486471
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Texture
Smooth
Tensile Strength
1,000 psi
Water Resistance
Excellent
Abrasion Resistance
Good
Density
1.5 g/cc
Material
EPDM
Oil Resistance
Poor
Color
Black
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
12 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
12 ft
Length
12 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews