RubberRoll, EPDM, 12ftL, 36inW

  • Mfr # BULK-RS-E60-961
  • Zoro # G102586065
product price: 
$
231.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-961
Zoro #
G102586065
UPC #
193005486532
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Texture
Smooth
Material
EPDM
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Oil Resistance
Poor
Compression Set
33 %
Abrasion Resistance
Good
Tear Strength
20 N/mm
Color
Black
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.013 in
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews