Shop ZORO SELECT

RubberRoll, EPDM, 15ftL, 36inW

  • Mfr # BULK-RS-E60-955
  • Zoro # G202586064

product price: 
$
184.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-955
Zoro #
G202586064
UPC #
193005486488
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
15 ft
Overall Thickness
1/16 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Abrasion Resistance
Good
Water Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Material
EPDM
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Texture
Smooth
Tear Strength
20 N/mm
Shape
Roll
Color
Black
Compression Set
33 %
Chemical Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.