Shop ZORO SELECT

RubberRoll, EPDM, 15ftL, 36inW

  • Mfr # BULK-RS-E60-973
  • Zoro # G502582995

product price: 
$
524.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-973
Zoro #
G502582995
UPC #
193005486624
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Material
EPDM
Water Resistance
Excellent
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Color
Black
Shape
Roll
Chemical Resistance
Good
Density
1.5 g/cc
Tear Strength
20 N/mm
Weather Resistance
Excellent
Compression Set
33 %
Thickness Tolerance
+/-0.022 in
Oil Resistance
Poor
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
15 ft
Overall Thickness
3/16 in
Wire Rope Length
15 ft
Length
15 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.