RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E40FDA-66
  • Zoro # G802586075
product price: 
$
1,036.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-66
Zoro #
G802586075
UPC #
193005482770
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Density
1.35 g/cc
Shape
Roll
Thickness Tolerance
+/-0.024 in
Tear Strength
22 N/mm
Texture
Smooth
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
800 psi
Abrasion Resistance
Good
Water Resistance
Excellent
Material
EPDM
Compression Set
30 %
Weather Resistance
Excellent
Oil Resistance
Poor
Color
Cream
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews