Shop ZORO SELECT

RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E40FDA-91
  • Zoro # G202586200

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-91
Zoro #
G202586200
UPC #
193005482787
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Color
Cream
Abrasion Resistance
Good
Oil Resistance
Poor
Water Resistance
Excellent
Shape
Roll
Tensile Strength
800 psi
Adhesive Type
Acrylic
Material
EPDM
Thickness Tolerance
+/-0.008 in
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Tear Strength
22 N/mm
Compression Set
30 %
Texture
Smooth
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.