RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60-1002
  • Zoro # G502586061
product price: 
$
657.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-1002
Zoro #
G502586061
UPC #
193005482848
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Color
Black
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Material
EPDM
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Compression Set
33 %
Texture
Smooth
Adhesive Type
Acrylic
Weather Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews