RubberRoll, EPDM, 20ftL, 36inW
- Mfr # BULK-RS-E60-697
- Zoro # G7787173
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32 in
Width
36 in
Length
20 ft.
Material
EPDM
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-E60-697
- Zoro #
- G7787173
- UPC #
- 193005952471
- Country of Origin
- Multiple
- Material
- EPDM
- Color
- Black
- Backing Type
- Plain
- Texture
- Smooth
- Compression Set
- 0.33
- Elongation
- 3.5
- Thickness Tolerance
- (0.000" - +0.016")
- Shape
- Roll
- Grade
- Standard
- Temperature Range
- -30 Degrees to 250 Degrees F
- Tensile Strength
- 1,000 psi
- Density
- 1.50 g/cm3
- Durometer
- 60A
- Standards
- ASTM D2000 BA 607
- Tear Strength
- 20 N/mm
- Maximum Temperature
- 250 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Item
- Rubber Roll
- Minimum Temperature
- -30 Degrees F
- Shell Material
- EPDM
- Wire Color
- Black
Dimensions
- Thickness
- 1/32 in
- Width
- 36 in
- Length
- 20 ft.
- Overall Length
- 20 ft
- Overall Width
- 36 in
- Overall Thickness
- 1/32 in
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.