Shop ZORO SELECT

RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60-999
  • Zoro # G402583382

product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-999
Zoro #
G402583382
UPC #
193005482916
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Density
1.5 g/cc
Thickness Tolerance
+/-0.013 in
Material
EPDM
Compression Set
33 %
Abrasion Resistance
Good
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Color
Black
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Weather Resistance
Excellent
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.