RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60FR-16
  • Zoro # G402583306
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-16
Zoro #
G402583306
UPC #
193005482930
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Color
Black
Water Resistance
Excellent
Adhesive Type
Acrylic
Density
1.5 g/cc
Weather Resistance
Excellent
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
28 %
Material
EPDM
Chemical Resistance
Good
Oil Resistance
Poor
Tear Strength
20 N/mm
Texture
Smooth
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.012 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews