RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60FR-76
  • Zoro # G302583017
product price: 
$
3,624.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-76
Zoro #
G302583017
UPC #
193005482992
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Color
Black
Chemical Resistance
Good
Water Resistance
Excellent
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Oil Resistance
Poor
Tensile Strength
1,000 psi
Texture
Smooth
Density
1.5 g/cc
Compression Set
28 %
Maximum Temperature
200 Degrees F
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews