RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-EFR50-52
  • Zoro # G202585067
product price: 
$
454.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-52
Zoro #
G202585067
UPC #
193005058708
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Thickness Tolerance
+/-0.012 in
Shape
Roll
Texture
Smooth
Oil Resistance
Poor
Compression Set
25 %
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Material
EPDM
Number of Ply
1
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Tear Strength
25 N/mm
Density
1.3 g/cc
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews