RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-EFR50-53
  • Zoro # G802585252
product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-53
Zoro #
G802585252
UPC #
193005058715
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tensile Strength
1,500 psi
Material
EPDM
Thickness Tolerance
+/-0.016 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
25 %
Tear Strength
25 N/mm
Chemical Resistance
Good
Texture
Smooth
Reinforced Material
Fiberglass
Maximum Temperature
250 Degrees F
Density
1.3 g/cc
Color
Black
Shape
Roll
Number of Ply
1
Oil Resistance
Poor
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews