RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-EFR50-54
  • Zoro # G302585271
product price: 
$
909.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-54
Zoro #
G302585271
UPC #
193005058722
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Minimum Temperature
-30 Degrees F
Shape
Roll
Color
Black
Tear Strength
25 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.020 in
Compression Set
25 %
Density
1.3 g/cc
Oil Resistance
Poor
Reinforced Material
Fiberglass
Tensile Strength
1,500 psi
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Material
EPDM
Number of Ply
2
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
3/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews