Shop ZORO SELECT

RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-EFR50-79
  • Zoro # G202585258

product price: 
$
1,008.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-79
Zoro #
G202585258
UPC #
193005058777
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Color
Black
Water Resistance
Excellent
Abrasion Resistance
Good
Tear Strength
25 N/mm
Chemical Resistance
Good
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Maximum Temperature
250 Degrees F
Density
1.3 g/cc
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Shape
Roll
Compression Set
25 %
Number of Ply
2
Material
EPDM
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.020 in
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.