RubberRoll, EPDM, 25ftL, 36inW

  • Mfr # BULK-RS-E60-979
  • Zoro # G102582937
product price: 
$
1,143.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-979
Zoro #
G102582937
UPC #
193005486686
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Tensile Strength
1,000 psi
Material
EPDM
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Shape
Roll
Texture
Smooth
Water Resistance
Excellent
Color
Black
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
25 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
25 ft
Length
25 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews