Shop ZORO SELECT

RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E40FDA-70
  • Zoro # G202586040

product price: 
$
783.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-70
Zoro #
G202586040
UPC #
193005492953
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Oil Resistance
Poor
Shape
Roll
Chemical Resistance
Good
Thickness Tolerance
+/-0.016 in
Tensile Strength
800 psi
Density
1.35 g/cc
Material
EPDM
Color
Cream
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.