RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E40FDA-99
  • Zoro # G202583001
product price: 
$
736.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-99
Zoro #
G202583001
UPC #
193005493202
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
22 N/mm
Oil Resistance
Poor
Tensile Strength
800 psi
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Texture
Smooth
Material
EPDM
Color
Cream
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews