RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E60FR-11
  • Zoro # G202583964
product price: 
$
552.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-11
Zoro #
G202583964
UPC #
193005487300
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Texture
Smooth
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Material
EPDM
Shape
Roll
Abrasion Resistance
Good
Compression Set
28 %
Tensile Strength
1,000 psi
Chemical Resistance
Good
Water Resistance
Excellent
Color
Black
Thickness Tolerance
+/-0.012 in
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews