Shop ZORO SELECT

RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E60FR-57

  • Zoro # G702583921


product price: 
$
2,322.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-57
Zoro #
G702583921
UPC #
193005487607
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.020 in
Density
1.5 g/cc
Compression Set
28 %
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Material
EPDM
Shape
Roll
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Oil Resistance
Poor
Chemical Resistance
Good
Water Resistance
Excellent
Texture
Smooth
Tear Strength
20 N/mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Weather Resistant EDPM

Ratings & reviews