RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-EFR50-57
  • Zoro # G702585178
product price: 
$
682.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-57
Zoro #
G702585178
UPC #
193005485955
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Number of Ply
1
Abrasion Resistance
Good
Chemical Resistance
Good
Thickness Tolerance
+/-0.012 in
Compression Set
25 %
Tensile Strength
1,500 psi
Material
EPDM
Shape
Roll
Density
1.3 g/cc
Minimum Temperature
-30 Degrees F
Color
Black
Texture
Smooth
Oil Resistance
Poor
Tear Strength
25 N/mm
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Weather Resistant EDPM

Ratings & reviews