Shop ZORO SELECT

RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-EFR50-82
  • Zoro # G802585467

product price: 
$
831.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-82
Zoro #
G802585467
UPC #
193005485252
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Texture
Smooth
Tensile Strength
1,500 psi
Chemical Resistance
Good
Density
1.3 g/cc
Reinforced Material
Fiberglass
Water Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.012 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Compression Set
25 %
Number of Ply
1
Minimum Temperature
-30 Degrees F
Shape
Roll
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Oil Resistance
Poor
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
30 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.