RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-EFR50-83
  • Zoro # G102585945
product price: 
$
1,029.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-83
Zoro #
G102585945
UPC #
193005485306
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Water Resistance
Excellent
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Shape
Roll
Color
Black
Tear Strength
25 N/mm
Compression Set
25 %
Thickness Tolerance
+/-0.016 in
Density
1.3 g/cc
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
EPDM
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Number of Ply
1
Reinforced Material
Fiberglass
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Description

Weather Resistant EDPM

Ratings & reviews