RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-EFR50-84
  • Zoro # G102586003
product price: 
$
1,506.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-84
Zoro #
G102586003
UPC #
193005485351
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
1,500 psi
Color
Black
Compression Set
25 %
Abrasion Resistance
Good
Density
1.3 g/cc
Adhesive Type
Acrylic
Number of Ply
2
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Water Resistance
Excellent
Material
EPDM
Reinforced Material
Fiberglass
Thickness Tolerance
+/-0.020 in
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews