Shop ZORO SELECT

RubberRoll, EPDM, 35ftL, 36inW

  • Mfr # BULK-RS-E60-962
  • Zoro # G102583361

product price: 
$
667.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-962
Zoro #
G102583361
UPC #
193005486549
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Compression Set
33 %
Texture
Smooth
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Thickness Tolerance
+/-0.013 in
Density
1.5 g/cc
Oil Resistance
Poor
Chemical Resistance
Good
Material
EPDM
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
35 ft
Wire Rope Length
35 ft
Length
35 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.