Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-103
  • Zoro # G202583360

product price: 
$
530.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-103
Zoro #
G202583360
UPC #
193005493110
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
22 N/mm
Compression Set
30 %
Abrasion Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.008 in
Oil Resistance
Poor
Adhesive Type
Acrylic
Material
EPDM
Tensile Strength
800 psi
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Shape
Roll
Density
1.35 g/cc
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.