RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-105
  • Zoro # G502582926
product price: 
$
977.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-105
Zoro #
G502582926
UPC #
193005493219
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Maximum Temperature
250 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.012 in
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Shape
Roll
Compression Set
30 %
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Oil Resistance
Poor
Color
Cream
Adhesive Type
Acrylic
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Tensile Strength
800 psi
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews