RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-74
  • Zoro # G102586423
product price: 
$
523.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-74
Zoro #
G102586423
UPC #
193005492854
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Chemical Resistance
Good
Color
Cream
Water Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Abrasion Resistance
Good
Oil Resistance
Poor
Shape
Roll
Density
1.35 g/cc
Material
EPDM
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.