RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-76
  • Zoro # G002586271
product price: 
$
1,042.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-76
Zoro #
G002586271
UPC #
193005492960
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Material
EPDM
Density
1.35 g/cc
Abrasion Resistance
Good
Tensile Strength
800 psi
Minimum Temperature
-30 Degrees F
Texture
Smooth
Oil Resistance
Poor
Color
Cream
Water Resistance
Excellent
Weather Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Shape
Roll
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Dimensions

Overall Length
40 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews